DODGE
DODGE
IEC-650 EL CLUTCH 24V 1 1/8
DODGE DODGE
Description
IEC-650 EL CLUTCH 24V 1 1/8 ; POR
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Part #
IEC-650 EL CLUTCH 24V 1 1/8
BDI #
22273259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/IEC-650-EL-CLUTCH-24V-1-1-8/p/22273259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
8.165
EAN
0782475569649
Product Group - BDI
M02304
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
IEC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
3HP at 1800RPM
Resistance Ohm
14.9Ohm
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
IEC-650 EL CLUTCH 24V 1 1/8
Manufacturer Internal Number
027713
Weight / LBS
19.5
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh