

BALDOR-RELIANCE
BALDOR-RELIANCE
IPB-650 FLG BRK O.M. 24V TL
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IPB-650 FLG BRK O.M. 24V TL ; MOTOR BRAKE
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Uses 1610 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Part #
029923
BDI #
241804
Details
2499.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/IPB-650-FLG-BRK-O-M-24V-TL/p/241804
Your Price
$ 2,499.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.989
EAN
0782475628582
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Uses 1610 Bushing
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Armature Disc
Actuation/Return
Armature
Product Series
IPB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
7-1/2HP at 1800RPM
Resistance Ohm
16.2Ohm
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
IPB-650 FLG BRK O.M. 24V TL
Manufacturer Internal Number
029923
Weight / LBS
11
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Uses 1610 Bushing Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh