https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB10-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzZ8aW1hZ2UvanBlZ3xhR0U0TDJneE5pOHhNRFkyT1RrM01EQXpNRFl5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwMjhkZTYxMzE0ZTQxMTMwNzQ4MDAzYTA4NWI0NDMyNWNlY2M2MmM4YzliZjc4NGFjNzhjMWVlZjMyNjM3YjJj
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB10-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzZ8aW1hZ2UvanBlZ3xhR0U0TDJneE5pOHhNRFkyT1RrM01EQXpNRFl5TWk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwMjhkZTYxMzE0ZTQxMTMwNzQ4MDAzYTA4NWI0NDMyNWNlY2M2MmM4YzliZjc4NGFjNzhjMWVlZjMyNjM3YjJj
WARNER ELECTRIC
WARNER ELECTRIC
M300-27-074
WARNER ELECTRIC WARNER ELECTRIC
Description
M300-27-074 ; CB10CCW90DC1.75B2STAO
Braking Clutch Assembly; Straight | Finished; 44MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 90VDC Voltage; Counter Clockwise Rotation; Static Torque 5000Lb-in; 2 Stop Collars
Part #
M300-27-074
BDI #
844667
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M300-27-074/p/844667
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
12.258
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
90VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
2
Torque
Static Torque 5000Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
378Ohm
Maximum RPM
200
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
29
Long Description
Braking Clutch Assembly; Straight | Finished; 44MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 90VDC Voltage; Counter Clockwise Rotation; Static Torque 5000Lb-in; 2 Stop Collars
Bore
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

