https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB5-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTF8aW1hZ2UvanBlZ3xhREZoTDJnd09TOHhNRFkyT1RrM01EUXlNemd6T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDFiZjU5ZmM2YTc2MTdmNjRmYTI3ODI0YmFiMDg1Y2I5NzhkYmRlYWIwZDNlMmQxOWIwMDNkZjRjNDZkYWIzY2Y
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB5-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTF8aW1hZ2UvanBlZ3xhREZoTDJnd09TOHhNRFkyT1RrM01EUXlNemd6T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDFiZjU5ZmM2YTc2MTdmNjRmYTI3ODI0YmFiMDg1Y2I5NzhkYmRlYWIwZDNlMmQxOWIwMDNkZjRjNDZkYWIzY2Y
WARNER ELECTRIC
WARNER ELECTRIC
M305-17-014
WARNER ELECTRIC WARNER ELECTRIC
Description
M305-17-014 CLUTCH BRAKE
Braking Clutch Assembly; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Part #
30672428
BDI #
844763
Details
1902.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M305-17-014/p/844763
Your Price
$ 1,902.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
0191191926696
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
12VDC
Direction of Rotation
Clockwise
Number of Stop Collars
1
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
16.4Ohm
Maximum RPM
750
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
3
Long Description
Braking Clutch Assembly; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Bore
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

