https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NzZ8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRFkyT1RrM01EZ3hOekExTkM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJNFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDdiOWYyMDBiYzJkNTRhNjYwZTJjMGUyM2ExMmEwNmEyOWE5MTgzZWI0ZWU2MWQ2ZmM2ODg1ZjNkNTA4YWVlMGQ
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NzZ8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRFkyT1RrM01EZ3hOekExTkM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJNFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDdiOWYyMDBiYzJkNTRhNjYwZTJjMGUyM2ExMmEwNmEyOWE5MTgzZWI0ZWU2MWQ2ZmM2ODg1ZjNkNTA4YWVlMGQ
WARNER ELECTRIC
WARNER ELECTRIC
M308-17-065
WARNER ELECTRIC WARNER ELECTRIC
Description
M308-17-065 CLUTCH BRAKE
Braking Clutch Assembly; Straight | Finished; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 2500Lb-in; 12 Stop Collars
Part #
30665896
BDI #
845034
Details
5369.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M308-17-065/p/845034
Your Price
$ 5,369.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0191191885368
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Clockwise
Number of Stop Collars
12
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
53.5Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
300
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
15
Long Description
Braking Clutch Assembly; Straight | Finished; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 2500Lb-in; 12 Stop Collars
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

