https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB5-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTF8aW1hZ2UvanBlZ3xhREZoTDJnd09TOHhNRFkyT1RrM01EUXlNemd6T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDFiZjU5ZmM2YTc2MTdmNjRmYTI3ODI0YmFiMDg1Y2I5NzhkYmRlYWIwZDNlMmQxOWIwMDNkZjRjNDZkYWIzY2Y
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB5-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTF8aW1hZ2UvanBlZ3xhREZoTDJnd09TOHhNRFkyT1RrM01EUXlNemd6T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDFiZjU5ZmM2YTc2MTdmNjRmYTI3ODI0YmFiMDg1Y2I5NzhkYmRlYWIwZDNlMmQxOWIwMDNkZjRjNDZkYWIzY2Y
WARNER ELECTRIC
WARNER ELECTRIC
M315-28-001
WARNER ELECTRIC WARNER ELECTRIC
Description
M315-28-001 WRAP SPRING CLUTCH BRAKE ; MCB5CCW24DC12.0H9B1STAOALS
Braking Clutch Assembly; Straight | Finished; 12MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Part #
30562610
BDI #
845099
Details
1891.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M315-28-001/p/845099
Your Price
$ 1,891.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.771
EAN
0781711084939
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
74Ohm
Maximum RPM
750
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
3
Long Description
Braking Clutch Assembly; Straight | Finished; 12MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

