 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTV8aW1hZ2UvanBlZ3xhRFJoTDJnd01pOHhNRFkyT1RrM01EWXlNRFEwTmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDA3ZDBiY2ZiNzUzOTAzOWI1ZmFiN2NhYWY2YjQ2MzM0YWZmN2UwZWYwZThlZTE1NjcwYTk4MzNjZmUzMDQyZWY
                https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTV8aW1hZ2UvanBlZ3xhRFJoTDJnd01pOHhNRFkyT1RrM01EWXlNRFEwTmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDA3ZDBiY2ZiNzUzOTAzOWI1ZmFiN2NhYWY2YjQ2MzM0YWZmN2UwZWYwZThlZTE1NjcwYTk4MzNjZmUzMDQyZWY
                 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTV8aW1hZ2UvanBlZ3xhRFJoTDJnd01pOHhNRFkyT1RrM01EWXlNRFEwTmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDA3ZDBiY2ZiNzUzOTAzOWI1ZmFiN2NhYWY2YjQ2MzM0YWZmN2UwZWYwZThlZTE1NjcwYTk4MzNjZmUzMDQyZWY
                https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB6-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NTV8aW1hZ2UvanBlZ3xhRFJoTDJnd01pOHhNRFkyT1RrM01EWXlNRFEwTmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDA3ZDBiY2ZiNzUzOTAzOWI1ZmFiN2NhYWY2YjQ2MzM0YWZmN2UwZWYwZThlZTE1NjcwYTk4MzNjZmUzMDQyZWY
                
					
						
									WARNER ELECTRIC
								WARNER ELECTRIC
							
						
					M316-22-027
				 
				WARNER ELECTRIC WARNER ELECTRIC
Description
						
                            
								M316-22-027 ; CB6CCW115AC-60HZ22.0H9B2STAO
Braking Clutch Assembly; Straight | Finished; 22MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 2 Stop Collars
                         	Part #
	                    
	                      	M316-22-027
							BDI #
						
	                      	845158
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M316-22-027/p/845158
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111500
					Weight / Kilogram
				0
					Product Group - BDI
				C02104
					Product Name
				
					Clutch and Brake
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hollow Bore
			Mounting Method
				
					Hub
			Voltage Rating
				
					115VAC
			Direction of Rotation
				
					Counter Clockwise
			Number of Stop Collars
				
					2
			Torque
				
					Static Torque 500Lb-in
			Product Type
				
					Wrap Spring
			Motion Type
				
					Single Revolution | Starting | Stopping
			Actuation/Return
				
					Solenoid
			Product Series
				
					CB
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Power Off Status
				
					Engagement
			Resistance Ohm
				
					53.5Ohm
			Frequency Hz
				
					60
			Phase
				
					Single Phase
			Maximum RPM
				
					500
			Application
				
					Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
			Inch - Metric
				
					Metric
			Other Features
				
					Adjustable Control Collar | Anti-Overrun | Split Cam
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Assembly
			Keyword String
				
					Braking Clutch
			Manufacturer URL
				
					https://www.warnerelectric.com
			Weight / LBS
				
					7
			Long Description
				
					Braking Clutch Assembly; Straight | Finished; 22MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 500Lb-in; 2 Stop Collars
			Bore
				
					0.866 Inch | 22 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter