https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB7-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhR1poTDJnMU1pOHhNRFkyT1RrMU9EWTJNREV5Tmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ04xOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxlODBhMzY1MmYwM2ExMThhZDUwZGE2OTRkMGNiMDE5MjJkN2JlZDRkY2EzOGI5NmI4NjIzNmU5OGY3ZTk4MTdl
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB7-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhR1poTDJnMU1pOHhNRFkyT1RrMU9EWTJNREV5Tmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ04xOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxlODBhMzY1MmYwM2ExMThhZDUwZGE2OTRkMGNiMDE5MjJkN2JlZDRkY2EzOGI5NmI4NjIzNmU5OGY3ZTk4MTdl
WARNER ELECTRIC
WARNER ELECTRIC
M337-17-001
WARNER ELECTRIC WARNER ELECTRIC
Description
M337-17-001 CLUTCH BRAKE
Braking Clutch Assembly; Straight | Finished; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 1500Lb-in; 1 Stop Collars
Part #
30667972
BDI #
845526
Details
7650.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M337-17-001/p/845526
Your Price
$ 7,650.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
5.448
EAN
0191191902584
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Clockwise
Number of Stop Collars
1
Torque
Static Torque 1500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Indexing
Actuation/Return
Solenoid
Product Series
SUPER CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
400
Application
Rapid Cycling Equipment | Material Handling | Packaging Equipment | Medical | Industrial
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
12
Long Description
Braking Clutch Assembly; Straight | Finished; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 1500Lb-in; 1 Stop Collars
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

