https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MRAB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzB8aW1hZ2UvanBlZ3xhR0V6TDJnd01DOHhNRFkyT1RrMU5EUTVPRFU1TUM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFZKQlFsOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjNmZlMzdmY2YzYTIyZjNlNjlmZjY2MDFjMTQ5OTc4YTZmMjNkMzBkYjkyNWNlODhhNjc2NmViOGI4ZTY5YzZj
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MRAB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzB8aW1hZ2UvanBlZ3xhR0V6TDJnd01DOHhNRFkyT1RrMU5EUTVPRFU1TUM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFZKQlFsOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjNmZlMzdmY2YzYTIyZjNlNjlmZjY2MDFjMTQ5OTc4YTZmMjNkMzBkYjkyNWNlODhhNjc2NmViOGI4ZTY5YzZj
WARNER ELECTRIC
WARNER ELECTRIC
MRAB-15B24-M10
WARNER ELECTRIC WARNER ELECTRIC
Description
MRAB-15B24-M10 POWER-OFF BRAKE ; PERMANENT MAGNET
Electrical Braking System; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 17.7Lb-in
Part #
30561701
BDI #
24674000
Details
702.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MRAB-15B24-M10/p/24674000
Your Price
$ 702.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
99.999
EAN
0781711140222
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 17.7Lb-in
Motion Type
Holding
Actuation/Return
Coil
Product Series
MRAB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
11W
Application
Robotics | Medical Equipment | Actuators | Motor Brakes | Material Handling Equipment | Packaging
Inch - Metric
Metric
Other Features
Burnished | Static or Dynamic Engagement | Simple Installation | Economical Cost | Energy Efficient
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0.49
Long Description
Electrical Braking System; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 17.7Lb-in
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

