https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SF-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MnxpbWFnZS9qcGVnfGFETTFMMmhrTUM4eE1EYzJPREUxTURFek5EZ3hOQzlKVGtSWFJVeERURlZVUTBoZlJVeGZVMFpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xhN2Y4OGE4MGE4MDI4OWRiNGE1MWNlNGMyYmRiOWM2ZmRiOTJkZmRlNTNiZTY3OTBmNDc1NTVmYjgxMjljYTU5
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SF-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MnxpbWFnZS9qcGVnfGFETTFMMmhrTUM4eE1EYzJPREUxTURFek5EZ3hOQzlKVGtSWFJVeERURlZVUTBoZlJVeGZVMFpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xhN2Y4OGE4MGE4MDI4OWRiNGE1MWNlNGMyYmRiOWM2ZmRiOTJkZmRlNTNiZTY3OTBmNDc1NTVmYjgxMjljYTU5
WARNER ELECTRIC
WARNER ELECTRIC
SF110-516-12
WARNER ELECTRIC WARNER ELECTRIC
Description
SF110-516-12 CLUTCH AND BRAKE ; SF-110 5/16 12VDC CL
Clutch; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in
Part #
30194833
BDI #
955361
Details
555.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SF110-516-12/p/955361
Your Price
$ 555.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.453
EAN
0786582965288
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
12VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SF
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
26.8Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SF110-516-12
Weight / LBS
0.2
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

