https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SFP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MHxpbWFnZS9qcGVnfGFERmxMMmhqWWk4eE1EYzJOamN5TnpJNE1qY3hPQzlKVGtSWFJVeERURlZVUTBoZlJVeGZVMFpRWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8YTcyYjcxOTBhZDVlM2RlYWRjYTMwYjA0NzllNzJhMzdmY2RkOWUwYWI3MmE1MTI5ZWVjOGE4Y2E0YTk1ZGI1ZQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SFP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MHxpbWFnZS9qcGVnfGFERmxMMmhqWWk4eE1EYzJOamN5TnpJNE1qY3hPQzlKVGtSWFJVeERURlZVUTBoZlJVeGZVMFpRWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8YTcyYjcxOTBhZDVlM2RlYWRjYTMwYjA0NzllNzJhMzdmY2RkOWUwYWI3MmE1MTI5ZWVjOGE4Y2E0YTk1ZGI1ZQ
WARNER ELECTRIC
WARNER ELECTRIC
SFP325-M15-24
WARNER ELECTRIC WARNER ELECTRIC
Description
SFP325 M15 24 ; SFP-325 15MM 24VDC CLUTCH
Clutch; Electrical Activation; Straight|Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-in
Part #
SFP325-M15-24
BDI #
955860
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SFP325-M15-24/p/955860
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
1.53
EAN
0786582970787
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 125Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SFP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
65.3Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Metric
Other Features
Pre-Assembled | Zero Backlash | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SFP325-M15-24
Weight / LBS
3.375
Long Description
Clutch; Electrical Activation; Straight|Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 125Lb-in
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

