https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SFPB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNXxpbWFnZS9qcGVnfGFHUXpMMmcxWkM4eE1EYzNNamMyTnpjek5UZ3pPQzlKVGtSWFJVeERURlZDVWt0ZlJVeGZVMFpRUWw5R1RFZGZNekF3ZURNd01DNXFjR2N8NWVlMGI4ZDk3Njc3ZjE2YjdjMTk5NTk2OTQ3MDJkNzU3MGVhOWU0ZmI0MTYyZWU5NGI4NWRkNjU2ZmVlODAwMg
WARNER ELECTRIC
WARNER ELECTRIC
SFPB200-516-24
WARNER ELECTRIC WARNER ELECTRIC
Description
SFPB200-516-24 CLUTCH AND BRAKE ; 5/16 24VDC
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-in
Part #
30194903
BDI #
955760
Details
1451.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SFPB200-516-24/p/955760
Your Price
$ 1,451.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0.454
EAN
0786582969477
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Torque Arm Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 25Lb-in
Product Type
Armature Disc
Motion Type
Starting | Stopping
Actuation/Return
Coil | Spring
Product Series
SFPB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
74.4Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Fractional HP | Zero Backlash | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SFPB200-516-24
Weight / LBS
1.563
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-in
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh