BALDOR-RELIANCE
BALDOR-RELIANCE
SL-08 EL 90V 3/16
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SL-08 EL CLUTCH 90V 3/16 ; POR
Clutch; Electrical Activation; Straight | Finished Bore; 3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Part #
024000
BDI #
241130
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SL-08-EL-90V-3-16/p/241130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.06
EAN
0782475509874
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 2.5Lb-in
Product Type
Armature Facing
Actuation/Return
Armature
Product Series
SL
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
1977Ohm
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Manufacturer Item Number
SL-08 EL CLUTCH 90V 3/16
Manufacturer Internal Number
024000
Weight / LBS
0.125
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh