https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzOXxpbWFnZS9qcGVnfGFEVTVMMmhsWWk4eE1EYzNNRGsyT1RReU56azVPQzlKVGtSWFJVeERURlZVUTBoZlRVRk9YMWRUUTE5VFNFWlVYek13TUhnek1EQXVhbkJufDg5NjdkNDM1NGE0NmNkMDcyMTg5MWY5Y2MyMjRhMDViMjEyNzE4ZGJhMjM2M2NmNjFiOWYzYWQ2NzcwMmY0MWU
https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-WSC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzOXxpbWFnZS9qcGVnfGFEVTVMMmhsWWk4eE1EYzNNRGsyT1RReU56azVPQzlKVGtSWFJVeERURlZVUTBoZlRVRk9YMWRUUTE5VFNFWlVYek13TUhnek1EQXVhbkJufDg5NjdkNDM1NGE0NmNkMDcyMTg5MWY5Y2MyMjRhMDViMjEyNzE4ZGJhMjM2M2NmNjFiOWYzYWQ2NzcwMmY0MWU
WARNER ELECTRIC
WARNER ELECTRIC
202-20-019
WARNER ELECTRIC WARNER ELECTRIC
Description
202-20-019 WRAP SPRING CLUTCH ; WSC2-O-CCW-HI/SI-1/4"BORE
Clutch; Manual Activation; Straight | Finished Bore; 1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Not Applicable; Overrunning; Static Torque 25Lb-in; 0 Stop Collar; Mechanical | Spring; WSC Series; 1800 Max RPM
Part #
30185133
BDI #
949820
Details
701.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/202-20-019/p/949820
Your Price
$ 701.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.453
EAN
0786582345981
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
Static Torque 25Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
202-20-019
Weight / LBS
0.13
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Not Applicable; Overrunning; Static Torque 25Lb-in; 0 Stop Collar; Mechanical | Spring; WSC Series; 1800 Max RPM
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

