Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BB30K https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BB-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODV8aW1hZ2UvanBlZ3xhR0poTDJneU1TOHhNRFF4TURjeE1UZ3hNREEzT0M5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKQ1gwdGZNekF3ZURNd01DNXFjR2N8MWY4OWFhMzcwMTdlYTZhNTNiMmQ3MmI5M2EyODVhNTZkYTI4M2Q4ZmY3NTQxMDMwYmU2YTdlZjJhZDM3MDk2OQ
22374564 Manual Clutches and Brakes 

TSUBAKI TSUBAKI

BB30K

Description

BB30K CAM CLUTCH ; INSIDE KEYWAY

Clutch; Manual Activation; Straight - Finished; 1.18" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 103Lb-Ft Torque; Mechanical; BB-K Series; Cylindrical Housing; 2000 Max RPM

Part #

BB30K

BDI #
22374564

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
0.91
EAN
0097039957696
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
103Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BB-K
Housing Style
Cylindrical
Maximum RPM
2000
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 1.18" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 103Lb-Ft Torque; Mechanical; BB-K Series; Cylindrical Housing; 2000 Max RPM
Bore
1.18 Inch | 29.972 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh