https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BB-GD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTV8aW1hZ2UvanBlZ3xhRFF5TDJneE9DOHhNRFF4TURjeE1UVTRNRGN3TWk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKQ1gwZEVYek13TUhnek1EQXVhbkJufGRhOGNhNjA2ZTExNzNhNWEzMjZlZDc2NzQxMTNjNDY3NzM1ZTBhNGQxZTFhYzI5NDkwMTYzMmM2MjkwODVjNjI
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BB-GD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTV8aW1hZ2UvanBlZ3xhRFF5TDJneE9DOHhNRFF4TURjeE1UVTRNRGN3TWk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKQ1gwZEVYek13TUhnek1EQXVhbkJufGRhOGNhNjA2ZTExNzNhNWEzMjZlZDc2NzQxMTNjNDY3NzM1ZTBhNGQxZTFhYzI5NDkwMTYzMmM2MjkwODVjNjI
TSUBAKI
TSUBAKI
BB35GD
TSUBAKI TSUBAKI
Description
BB35GD CAM CLUTCH ; W/RUBBER SEALS NO KW
Clutch; Manual Activation; Straight - Finished; 1.378" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 128Lb-Ft Torque; Mechanical; BB-GD Series; Cylindrical Housing; 1800 Max RPM
Part #
BB35GD
BDI #
22374573
Details
436.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BB35GD/p/22374573
Your Price
$ 436.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
1
EAN
0097039957733
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
128Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BB-GD
Housing Style
Cylindrical
Maximum RPM
1800
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 1.378" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 128Lb-Ft Torque; Mechanical; BB-GD Series; Cylindrical Housing; 1800 Max RPM
Bore
1.378 Inch | 35.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

