https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BR-HT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjV8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNRFF4TURjeE1qRTNNRFV5Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKU1gwaFVYek13TUhnek1EQXVhbkJufDY0YWQ1ZjAzZTBhMWFhNGM4YTBkMzRkM2E0NmI2ZjIzZjdmODU1ZTU5MTlmN2Q0N2YyMzM0YjQyZjU0YjUwZWM
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BR-HT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjV8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNRFF4TURjeE1qRTNNRFV5Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKU1gwaFVYek13TUhnek1EQXVhbkJufDY0YWQ1ZjAzZTBhMWFhNGM4YTBkMzRkM2E0NmI2ZjIzZjdmODU1ZTU5MTlmN2Q0N2YyMzM0YjQyZjU0YjUwZWM
TSUBAKI
TSUBAKI
BR80HT-B120B-95
TSUBAKI TSUBAKI
Description
BR80HT-B120B-95 CAM CLUTCH
Clutch; Manual Activation; Straight - Finished; 95MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 3688Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 3600 Max RPM
Part #
BR80HT-B120B-95
BDI #
22374205
Details
7639.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BR80HT-B120B-95/p/22374205
Your Price
$ 7,639.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
13.14
EAN
0097039687739
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
3688Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BR-HT
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3600
Application
Gear Reducer | Inclined Conveyor | Bucket Elevator
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
28.6
Long Description
Clutch; Manual Activation; Straight - Finished; 95MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 3688Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 3600 Max RPM
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

