https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BR-HT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjV8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNRFF4TURjeE1qRTNNRFV5Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKU1gwaFVYek13TUhnek1EQXVhbkJufDY0YWQ1ZjAzZTBhMWFhNGM4YTBkMzRkM2E0NmI2ZjIzZjdmODU1ZTU5MTlmN2Q0N2YyMzM0YjQyZjU0YjUwZWM
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BR-HT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjV8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNRFF4TURjeE1qRTNNRFV5Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKU1gwaFVYek13TUhnek1EQXVhbkJufDY0YWQ1ZjAzZTBhMWFhNGM4YTBkMzRkM2E0NmI2ZjIzZjdmODU1ZTU5MTlmN2Q0N2YyMzM0YjQyZjU0YjUwZWM
TSUBAKI
TSUBAKI
BR95HT-R170C-100
TSUBAKI TSUBAKI
Description
BR95HT-R170C-100 CAM CLUTCH
Clutch; Manual Activation; Straight - Finished; 100MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 15120Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 2700 Max RPM
Part #
BR95HT-R170C-100
BDI #
22374229
Details
8780.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BR95HT-R170C-100/p/22374229
Your Price
$ 8,780.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
35.33
EAN
0097039687821
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
15120Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BR-HT
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2700
Application
Gear Reducer | Inclined Conveyor | Bucket Elevator
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
77
Long Description
Clutch; Manual Activation; Straight - Finished; 100MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 15120Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 2700 Max RPM
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

