https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BUS200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR1V5TDJoa1pDOHhNRFF4TURjeE16RTFNelUyTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKVlV6SXdNRjh6TURCNE16QXdMbXB3Wnd8NzFhNWIxMjUxNWY3YTgxZjJmM2JhNTUxMzY3YWRlZTYzOTM4ZmMwNWYzNzFmNzA3MDNkMmIwNTU3ZmE1NTFlYg
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-BUS200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjJ8aW1hZ2UvanBlZ3xhR1V5TDJoa1pDOHhNRFF4TURjeE16RTFNelUyTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDBKVlV6SXdNRjh6TURCNE16QXdMbXB3Wnd8NzFhNWIxMjUxNWY3YTgxZjJmM2JhNTUxMzY3YWRlZTYzOTM4ZmMwNWYzNzFmNzA3MDNkMmIwNTU3ZmE1NTFlYg
TSUBAKI
TSUBAKI
BUS214
TSUBAKI TSUBAKI
Description
BUS214 CAM CLUTCH
Clutch; Manual Activation; Straight - Finished; 3.124" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping - Overrunning; 1025Lb-Ft Torque; Mechanical; BUS200 Series; Cylindrical Housing; 1000 Max RPM
Part #
BUS214
BDI #
20888022
Details
1332.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BUS214/p/20888022
Your Price
$ 1,332.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.72
EAN
0097039957863
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping | Overrunning
Number of Stop Collars
0
Torque
1025Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BUS200
Housing Style
Cylindrical
Maximum RPM
1000
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.3
Long Description
Clutch; Manual Activation; Straight - Finished; 3.124" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping - Overrunning; 1025Lb-Ft Torque; Mechanical; BUS200 Series; Cylindrical Housing; 1000 Max RPM
Bore
3.124 Inch | 79.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


