https://www.bdiexpress.com/medias/INDWOOCLUTCH-MAN-C-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFHVTNMMmhsTWk4eE1EYzJPVFEzTWpnME56a3dNaTlKVGtSWFQwOURURlZVUTBoZlRVRk9YME5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w5MjdlZjU5MmIxNTI2ZDgyOTU1NjYwNDlmMDAzYmFkMzZiZWYxNDk2NTgyMjEzY2IyMjZkMTY3MzM4ZjZjMzkx
                
                https://www.bdiexpress.com/medias/INDWOOCLUTCH-MAN-C-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3NXxpbWFnZS9qcGVnfGFHVTNMMmhsTWk4eE1EYzJPVFEzTWpnME56a3dNaTlKVGtSWFQwOURURlZVUTBoZlRVRk9YME5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w5MjdlZjU5MmIxNTI2ZDgyOTU1NjYwNDlmMDAzYmFkMzZiZWYxNDk2NTgyMjEzY2IyMjZkMTY3MzM4ZjZjMzkx
                
					
						
									TB WOODS
								TB WOODS
							
						
					C455-RB
				 
				TB WOODS TB WOODS
Description
						
                            
								C455-RB MECHANICAL CLUTCH
Clutch; Manual Activation; Straight | Reborable Bore; 3/4" Bore; Hollow Bore Input; Sheave Output; Rough Stock Bore Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque Dry-180Lb-ft | Wet-150Lb-ft; Mechanical; C Series; 2750 Max RPM
                         	Part #
	                    
	                      	C455RB
							BDI #
						
	                      	985266
							
						
Details
                    
                        4622.93
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/C455-RB/p/985266
						
		
		
		
				Your Price
				
						
							$ 4,622.93 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111912
					Weight / Kilogram
				6.795
					EAN
				0698672046268
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Manual
			Bore Profile
				
					Straight | Reborable
			Input Type
				
					Hollow Bore
			Output Type
				
					Sheave
			Mounting Method
				
					Rough Stock Bore
			Direction of Rotation
				
					Bidirectional
			Type of Friction
				
					Friction Disc
			Motion Type
				
					Starting
			Number of Stop Collars
				
					0
			Torque
				
					Static Torque Dry-180Lb-ft | Wet-150Lb-ft
			Product Type
				
					Cam
			Actuation/Return
				
					Mechanical
			Tradename
				
					ROTO-CAM
			Product Series
				
					C
			Housing Style
				
					Cylindrical
			Maximum RPM
				
					2750
			Number of Friction Discs
				
					4
			Adjusting Type
				
					ManualClutchesandBrakes
			Application
				
					Conveyors | Pump | Generator | Agricultural Equipments
			Inch - Metric
				
					Inch
			Other Features
				
					Locking Collar | Pre-Lubricated | Push-Pull Rods or Cables
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8483.60.40.40
			Noun
				
					Clutch
			Keyword String
				
					Mechanical
			Manufacturer URL
				
					https://www.tbwoods.com
			Manufacturer Item Number
				
					C455RB
			Weight / LBS
				
					15
			Long Description
				
					Clutch; Manual Activation; Straight | Reborable Bore; 3/4" Bore; Hollow Bore Input; Sheave Output; Rough Stock Bore Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque Dry-180Lb-ft | Wet-150Lb-ft; Mechanical; C Series; 2750 Max RPM
			Bore
				
					0.75 Inch | 19.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
