

TB WOODS
TB WOODS
C555-1 7/16
TB WOODS TB WOODS
Description
C555-1 7/16 MECHANICAL CLUTCH
Clutch; Manual Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque 90Lb-ft; 0 Stop Collar; Mechanical; C Series; 3450 Max RPM
Part #
C5551716
BDI #
988048
Details
5744.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/C555-1-7-16/p/988048
Your Price
$ 5,744.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.795
EAN
0698672054850
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Sheave
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Friction Disc
Motion Type
Starting
Number of Stop Collars
0
Torque
Static Torque 90Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Tradename
ROTO-CAM
Product Series
C
Housing Style
Cylindrical
Maximum RPM
3450
Number of Friction Discs
2
Adjusting Type
ManualClutchesandBrakes
Application
Conveyors | Pump | Generator | Agricultural Equipments
Inch - Metric
Inch
Other Features
Locking Collar | Pre-Lubricated | Push-Pull Rods or Cables
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
C5551716
Weight / LBS
15
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Sheave Output; Shaft Mount; Bidirectional Rotation; Friction Disc; Starting; Static Torque 90Lb-ft; 0 Stop Collar; Mechanical; C Series; 3450 Max RPM
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh