RINGSPANN
RINGSPANN
FRS 500 X 1-3/16
RINGSPANN RINGSPANN
Description
FRS500 1 3/16 ; CAM CLUTCH
Clutch; Manual Activation; Straight - Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 800Lb-ft; Mechanical - Spring; FRS Series; 1900 Max RPM
Part #
4821.057.109.M00939
BDI #
17228287
Details
2157.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FRS-500-X-1-3-16/p/17228287
Your Price
$ 2,157.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
4.53
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
800Lb-ft
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FRS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1900
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Transport System | Conveyor
Inch - Metric
Inch
Other Features
With Sprag
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 800Lb-ft; Mechanical - Spring; FRS Series; 1900 Max RPM
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


