RINGSPANN
								RINGSPANN
							
						
					FRSG 700 X 2-15/16
				 
				RINGSPANN RINGSPANN
Description
						
                            
								FRSG700 2 15/16 ; CAM CLUTCH
Clutch; Manual Activation; Straight - Finished Bore; 2-15/16" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 5525Lb-ft; Mechanical - Spring; FRSG Series; 1800 Max RPM
                         	Part #
	                    
	                      	4821.127.120.M00752
							BDI #
						
	                      	17228604
							
						
Details
                    
                        5781.43
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FRSG-700-X-2-15-16/p/17228604
						
		
		
		
				Your Price
				
						
							$ 5,781.43 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111905
					Weight / Kilogram
				19.08
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Manual
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hub
			Mounting Method
				
					Shaft | Face
			Direction of Rotation
				
					Clockwise
			Type of Friction
				
					Not Applicable
			Motion Type
				
					Backstopping | Indexing | Overrunning
			Number of Stop Collars
				
					0
			Torque
				
					5525Lb-ft
			Product Type
				
					Freewheel
			Actuation/Return
				
					Mechanical | Spring
			Product Series
				
					FRSG
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Maximum RPM
				
					1800
			Number of Friction Discs
				
					0
			Adjusting Type
				
					Automatic
			Application
				
					Transport System | Conveyor
			Inch - Metric
				
					Inch
			Other Features
				
					With Sprag
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8483.60.40.40
			Noun
				
					Clutch
			Keyword String
				
					Freewheel
			Long Description
				
					Clutch; Manual Activation; Straight - Finished Bore; 2-15/16" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 5525Lb-ft; Mechanical - Spring; FRSG Series; 1800 Max RPM
			Bore
				
					2.938 Inch | 74.625 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

