MORSE INDUSTRIAL
MORSE INDUSTRIAL
KK15
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
KK15 MECHANICAL CAM CLUTCH ; 15MM ID X 35MM OD X 11MM WD
Mechanical Clutch; Manual Activation; Straight | Finished; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 21.4Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing
Part #
2657005
BDI #
349347
Details
816.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/KK15/p/349347
Your Price
$ 816.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.068
EAN
0662288927303
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Back Stopping | Indexing | Overruning
Number of Stop Collars
0
Torque
21.4Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
KK
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Application
Electric Motor Backstops | Exercise Equipment | Household Appliances | Pump Backstops
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2657005
Weight / LBS
0.15
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 21.4Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh