MORSE INDUSTRIAL
MORSE INDUSTRIAL
KK17-1K
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
KK17-1K MECHANICAL CAM CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Manual Activation; Straight | Finished; 17MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 31.7Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing
Part #
2657062
BDI #
349353
Details
1643.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/KK17-1K/p/349353
Your Price
$ 1,643.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
0.1
EAN
0662288927365
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Back Stopping | Indexing | Overruning
Number of Stop Collars
0
Torque
31.7Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
KK
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Application
Electric Motor Backstops | Exercise Equipment | Household Appliances | Pump Backstops
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2657062
Weight / LBS
0.22
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 17MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 31.7Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

