MORSE INDUSTRIAL
								MORSE INDUSTRIAL
							
						
					KK35
				 
				MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
						
                            
								KK35 MECHANICAL CAM CLUTCH ; 35MM ID X 72MM OD X 17MM WD
Mechanical Clutch; Manual Activation; Straight | Finished; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 127.6Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing
                         	Part #
	                    
	                      	2657252
							BDI #
						
	                      	349372
							
						
Details
                    
                        905.82
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/KK35/p/349372
						
		
		
		
				Your Price
				
						
							$ 905.82 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111500
					Weight / Kilogram
				0.318
					EAN
				0662288927549
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Manual
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hub
			Mounting Method
				
					Shaft
			Direction of Rotation
				
					Bidirectional
			Type of Friction
				
					Not Applicable
			Motion Type
				
					Back Stopping | Indexing | Overruning
			Number of Stop Collars
				
					0
			Torque
				
					127.6Lb-ft
			Product Type
				
					Cam
			Actuation/Return
				
					Mechanical
			Product Series
				
					KK
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Number of Friction Discs
				
					0
			Application
				
					Electric Motor Backstops | Exercise Equipment | Household Appliances | Pump Backstops
			Inch - Metric
				
					Metric
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8483.60.40.40
			Noun
				
					Clutch
			Keyword String
				
					Mechanical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Internal Number
				
					2657252
			Weight / LBS
				
					0.7
			Long Description
				
					Mechanical Clutch; Manual Activation; Straight | Finished; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 127.6Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing
			Bore
				
					1.378 Inch | 35 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

            
	
	
