https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-PSI-216-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDl8aW1hZ2UvanBlZ3xhREV5TDJnM05pOHhNRFkzTURBd05EY3pNVGt6TkM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFCVFNWOHlNVFpmTXpBd2VETXdNQzVxY0djfDQ5ODMxYWMxODE2YTU5NjMzZDkzZDE3ZmQ1ZjNiYWVmYTY2OTFhZmJmNWZlMmFmYmM3MGFiZTg5OTgzZTZlYzI
https://www.bdiexpress.com/medias/INDWELCLUTCH-MAN-PSI-216-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDl8aW1hZ2UvanBlZ3xhREV5TDJnM05pOHhNRFkzTURBd05EY3pNVGt6TkM5SlRrUlhSVXhEVEZWVVEwaGZUVUZPWDFCVFNWOHlNVFpmTXpBd2VETXdNQzVxY0djfDQ5ODMxYWMxODE2YTU5NjMzZDkzZDE3ZmQ1ZjNiYWVmYTY2OTFhZmJmNWZlMmFmYmM3MGFiZTg5OTgzZTZlYzI
WARNER ELECTRIC
WARNER ELECTRIC
M216-30-009
WARNER ELECTRIC WARNER ELECTRIC
Description
M216-30-009 WRAP SPRING CLUTCH ; PSI6AGSSSICW20.0H93STSHIELDED
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 20MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 500Lb-in; 3 Stop Collar; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed
Part #
30350101
BDI #
844402
Details
3973.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/M216-30-009/p/844402
Your Price
$ 3,973.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.18
EAN
0889208439474
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
3
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
PSI
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
500
Application
Business Machines | Packaging Equipment | Material Handling Conveyors | Ribbon Drives | Copying Machines
Inch - Metric
Metric
Other Features
Special
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 20MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 500Lb-in; 3 Stop Collar; Wrap Spring; Mechanical | Spring Series; 500RPM Max Speed
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

