https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MIUS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDB8aW1hZ2UvanBlZ3xhRFE1TDJobE5DOHhNRFF4TURjeE16TXhOelF3Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxSlZWTmZNekF3ZURNd01DNXFjR2N8YjZmNzA2ZWUyYTRlMTJlNjAzZjkxNDg5MDA1MDNjZGQ3NzdiYmNhYThmMDJjYTNmZTU5OWI4ZWQ1N2ExN2Y0ZA
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MIUS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDB8aW1hZ2UvanBlZ3xhRFE1TDJobE5DOHhNRFF4TURjeE16TXhOelF3Tmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxSlZWTmZNekF3ZURNd01DNXFjR2N8YjZmNzA2ZWUyYTRlMTJlNjAzZjkxNDg5MDA1MDNjZGQ3NzdiYmNhYThmMDJjYTNmZTU5OWI4ZWQ1N2ExN2Y0ZA
TSUBAKI
TSUBAKI
MIUS750-85
TSUBAKI TSUBAKI
Description
MIUS750-85 CAM CLUTCH
Clutch; Manual Activation; Straight - Finished; 85MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping - Overrunning - Indexing; 7007Lb-Ft Torque; Mechanical; MIUS Series; Cylindrical Housing; 30 Max RPM
Part #
MIUS750-85
BDI #
22379664
Details
19721.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MIUS750-85/p/22379664
Your Price
$ 19,721.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
38.05
EAN
0097039685100
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping | Overrunning | Indexing
Number of Stop Collars
0
Torque
7007Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MIUS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
30
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
81.6
Long Description
Clutch; Manual Activation; Straight - Finished; 85MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping - Overrunning - Indexing; 7007Lb-Ft Torque; Mechanical; MIUS Series; Cylindrical Housing; 30 Max RPM
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

