MORSE INDUSTRIAL
								MORSE INDUSTRIAL
							
						
					MO700A-G 2-3/4FB CL
				 
				MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
						
                            
								MO700A-G 2-3/4FB CL CAM CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Manual Activation; Straight | Finished; 2-3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 5000Lb-ft Torque; Mechanical; M Series; Cylindrical Housing; 2000 Max RPM
                         	Part #
	                    
	                      	641606
							BDI #
						
	                      	346766
							
						
Details
                    
                        12723.67
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MO700A-G-2-3-4FB-CL/p/346766
						
		
		
		
				Your Price
				
						
							$ 12,723.67 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111908
					Weight / Kilogram
				19.522
					EAN
				0662288501916
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Manual
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hub
			Mounting Method
				
					Shaft
			Direction of Rotation
				
					Bidirectional
			Type of Friction
				
					Not Applicable
			Motion Type
				
					Overruning
			Number of Stop Collars
				
					0
			Torque
				
					5000Lb-ft
			Product Type
				
					Cam
			Actuation/Return
				
					Mechanical
			Product Series
				
					M
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Maximum RPM
				
					2000
			Number of Friction Discs
				
					0
			Application
				
					Amusement Rides | Auxiliary Drives | Conveyors | Food Processing | Heat Treat Furnaces | HVAC System |  Packaging Machinery | Punch Press Machinery | Start-up Drives
			Inch - Metric
				
					Inch
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8483.60.40.40
			Noun
				
					Clutch
			Keyword String
				
					Mechanical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Internal Number
				
					641606
			Weight / LBS
				
					43
			Long Description
				
					Mechanical Clutch; Manual Activation; Straight | Finished; 2-3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 5000Lb-ft Torque; Mechanical; M Series; Cylindrical Housing; 2000 Max RPM
			Bore
				
					2.75 Inch | 69.85 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
