https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzl8aW1hZ2UvanBlZ3xhRFkzTDJobU9TOHhNRFF4TURjeE16azNNamMyTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVEpmTXpBd2VETXdNQzVxY0djfDQyMmRjMzZjMzI3Yzg1YTU3NTg5MmYwNTI4ZTYzNzZhZWUxYjJmMTJhNjU5YmUyMzg0MDI1NTM4NzQxOGUzNTk
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzl8aW1hZ2UvanBlZ3xhRFkzTDJobU9TOHhNRFF4TURjeE16azNNamMyTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVEpmTXpBd2VETXdNQzVxY0djfDQyMmRjMzZjMzI3Yzg1YTU3NTg5MmYwNTI4ZTYzNzZhZWUxYjJmMTJhNjU5YmUyMzg0MDI1NTM4NzQxOGUzNTk
TSUBAKI
TSUBAKI
MZEU130E2
TSUBAKI TSUBAKI
Description
MZEU130E2 CAM CLUTCH FLANGE
Clutch; Manual Activation; Straight - Finished; 130MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 18070Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 320 Max RPM
Part #
MZEU130E2
BDI #
22382548
Details
5190.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MZEU130E2/p/22382548
Your Price
$ 5,190.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
27.18
EAN
0097039687500
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
18070Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
320
Adjusting Type
Manual
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 130MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 18070Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 320 Max RPM
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

