MORSE INDUSTRIAL
MORSE INDUSTRIAL
MZEU30-CLUTCH
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
MZEU30-CLUTCH ; MZEU CLUTCHES-900
Mechanical Clutch; Manual Activation; Straight | Finished; 30MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Overruning; 542.1Lb-ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1500 Max RPM
Part #
2663045
BDI #
312758
Details
8419.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MZEU30-CLUTCH/p/312758
Your Price
$ 8,419.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
2.517
EAN
0662288930105
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Back Stopping | Overruning
Number of Stop Collars
0
Torque
542.1Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1500
Number of Friction Discs
0
Application
Conveyors | External Gearbox Backstop | General Equipment | Backstop
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2663045
Weight / LBS
5.55
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 30MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Overruning; 542.1Lb-ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1500 Max RPM
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh