https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTl8aW1hZ2UvanBlZ3xhR0ZoTDJnNVl5OHhNRFF4TURjeE5EazRPRFUzTkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVGRmTXpBd2VETXdNQzVxY0djfDA2YmFiZWU1NjMxZThlMTllZjE2ZWUzNDNkNmIzZjIwMjQ1OTg4MjMxOGM3M2ZjYWU0MmZmN2RhZTRiMWNlMjM
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTl8aW1hZ2UvanBlZ3xhR0ZoTDJnNVl5OHhNRFF4TURjeE5EazRPRFUzTkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVGRmTXpBd2VETXdNQzVxY0djfDA2YmFiZWU1NjMxZThlMTllZjE2ZWUzNDNkNmIzZjIwMjQ1OTg4MjMxOGM3M2ZjYWU0MmZmN2RhZTRiMWNlMjM
TSUBAKI
TSUBAKI
MZEU50E7
TSUBAKI TSUBAKI
Description
MZEU50E7 CAM CLUTCH ; 50MM BORE W/E7 FLANGE
Clutch; Manual Activation; Straight - Finished; 50MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 1527Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1300 Max RPM
Part #
MZEU50E7
BDI #
20887926
Details
1143.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MZEU50E7/p/20887926
Your Price
$ 1,143.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
5.44
EAN
0097039256799
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
1527Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1300
Adjusting Type
Manual
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 50MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 1527Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1300 Max RPM
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

