https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzl8aW1hZ2UvanBlZ3xhRFkzTDJobU9TOHhNRFF4TURjeE16azNNamMyTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVEpmTXpBd2VETXdNQzVxY0djfDQyMmRjMzZjMzI3Yzg1YTU3NTg5MmYwNTI4ZTYzNzZhZWUxYjJmMTJhNjU5YmUyMzg0MDI1NTM4NzQxOGUzNTk
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-MZEU-E2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzl8aW1hZ2UvanBlZ3xhRFkzTDJobU9TOHhNRFF4TURjeE16azNNamMyTmk5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDAxYVJWVmZSVEpmTXpBd2VETXdNQzVxY0djfDQyMmRjMzZjMzI3Yzg1YTU3NTg5MmYwNTI4ZTYzNzZhZWUxYjJmMTJhNjU5YmUyMzg0MDI1NTM4NzQxOGUzNTk
TSUBAKI
TSUBAKI
MZEU90E2
TSUBAKI TSUBAKI
Description
MZEU90E2 CAM CLUTCH FLANGE
Clutch; Manual Activation; Straight - Finished; 90MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 8851Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 450 Max RPM
Part #
MZEU90E2
BDI #
22379966
Details
2575.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/MZEU90E2/p/22379966
Your Price
$ 2,575.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
11.33
EAN
0097039687524
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
8851Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
450
Adjusting Type
Manual
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 90MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 8851Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 450 Max RPM
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


