Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSS-10 CLUTCH https://www.bdiexpress.com/medias/INDREXXXXXXX-312781-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mzh8aW1hZ2UvanBlZ3xhR1F3TDJoall5OHhNRE00T1RJd05qUXdNVEExTkM5SlRrUlNSVmhZV0ZoWVdGaGZNekV5TnpneFh6TXdNSGd6TURBdWFuQm58NTNjNTUyZmUxMTYxZGI5NTU0NmFkMGMxNzU4ZDAzMzFjNGM4NWE2OGY3MmYxZWVkZjllN2RhYzMwY2Y2ODYyYg
312781 Manual Clutches and Brakes 

MORSE INDUSTRIAL MORSE INDUSTRIAL

NSS-10 CLUTCH

Description

NSS-10 CLUTCH ; NON-RETURNABLE

Mechanical Clutch; Manual Activation; Straight | Finished; 10MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 8.85Lb-ft Torque; Mechanical; NSS Series; Cylindrical Housing; 4500 Max RPM

Part #

2363208

BDI #
312781

Details

2362.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,362.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
0.234
EAN
0662460387642
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Overruning
Number of Stop Collars
0
Torque
8.85Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
NSS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
4500
Number of Friction Discs
0
Application
Exercise Equipment | Food Processing Equipment | Printing Presses | Roll Conveyors
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2363208
Weight / LBS
0.52
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 10MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Overruning; 8.85Lb-ft Torque; Mechanical; NSS Series; Cylindrical Housing; 4500 Max RPM
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh