MORSE INDUSTRIAL
MORSE INDUSTRIAL
PB-6A CLUTCH .750B RH
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
PB-6A CLUTCH .750B RH ; 0.75" BORE 2.875" DIA 300 FT-LBS RH
Mechanical Clutch; Manual Activation; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Back Stopping | Indexing | Overruning; 300Lb-ft Torque; Mechanical; PB Series; Cylindrical Housing; 1800 Max RPM
Part #
172794
BDI #
345725
Details
2842.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/PB-6A-CLUTCH-750B-RH/p/345725
Your Price
$ 2,842.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
1.556
EAN
0662288408079
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Back Stopping | Indexing | Overruning
Number of Stop Collars
0
Torque
300Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
PB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Number of Friction Discs
0
Application
Indexing Drives | Print Processing Equipment
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
172794
Weight / LBS
3.43
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Back Stopping | Indexing | Overruning; 300Lb-ft Torque; Mechanical; PB Series; Cylindrical Housing; 1800 Max RPM
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh