https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-PBUS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzZ8aW1hZ2UvanBlZ3xhREZtTDJnME9DOHhNRFF4TURjeE5UTXhOakkxTkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDFCQ1ZWTmZNekF3ZURNd01DNXFjR2N8ODM2ZWNkODBhYTBkY2Q5OTBkNGZmYTRlZjg3NWFjNGRjNmIzOGJjOTJmYTNhNjUwNzhlODFlOGUyOTkwMmQyMg
https://www.bdiexpress.com/medias/INDTSUMCBXXX-CAM-PBUS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzZ8aW1hZ2UvanBlZ3xhREZtTDJnME9DOHhNRFF4TURjeE5UTXhOakkxTkM5SlRrUlVVMVZOUTBKWVdGaGZRMEZOWDFCQ1ZWTmZNekF3ZURNd01DNXFjR2N8ODM2ZWNkODBhYTBkY2Q5OTBkNGZmYTRlZjg3NWFjNGRjNmIzOGJjOTJmYTNhNjUwNzhlODFlOGUyOTkwMmQyMg
TSUBAKI
TSUBAKI
PBUS5-16-RH
TSUBAKI TSUBAKI
Description
PBUS5-16-RH CAM CLUTCH ; 16MM RH
Clutch; Manual Activation; Straight - Finished; 16MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning - Indexing; 114Lb-Ft Torque; Mechanical; PBUS Series; Cylindrical Housing; 1800 Max RPM
Part #
PBUS5-16-RH
BDI #
20888028
Details
1341.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/PBUS5-16-RH/p/20888028
Your Price
$ 1,341.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.59
EAN
0097039256898
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Overrunning | Indexing
Number of Stop Collars
0
Torque
114Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
PBUS
Housing Style
Cylindrical
Maximum RPM
1800
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.3
Long Description
Clutch; Manual Activation; Straight - Finished; 16MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning - Indexing; 114Lb-Ft Torque; Mechanical; PBUS Series; Cylindrical Housing; 1800 Max RPM
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

