RINGSPANN
RINGSPANN
RCD-3
RINGSPANN RINGSPANN
Description
RCD3 ; BACKSTOP
Clutch; Manual Activation; Straight - Finished Bore; 0.738" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping; Mechanical - Spring; RCD Series
Part #
4862.018.001.000000
BDI #
17228700
Details
1071.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/RCD-3/p/17228700
Your Price
$ 1,071.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111905
Weight / Kilogram
0.227
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
Not Available
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
RCD
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Gearbox
Inch - Metric
Inch
Other Features
With Sprag
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Weight / LBS
0.5
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 0.738" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping; Mechanical - Spring; RCD Series
Bore
0.738 Inch | 18.745 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


