TSUBAKI
TSUBAKI
TSS8
TSUBAKI TSUBAKI
Description
TSS8 CAM CLUTCH ; 24MM OD
Clutch; Manual Activation; Straight - Finished; 8MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 4.9Lb-Ft Torque; Mechanical; TSS Series; Cylindrical Housing; 6000 Max RPM
Part #
TSS8
BDI #
17031247
Details
233.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/TSS8/p/17031247
Your Price
$ 233.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.045
EAN
0097039257741
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
4.9Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
TSS
Housing Style
Cylindrical
Maximum RPM
6000
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.031
Long Description
Clutch; Manual Activation; Straight - Finished; 8MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 4.9Lb-Ft Torque; Mechanical; TSS Series; Cylindrical Housing; 6000 Max RPM
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



