Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

104602AW https://www.bdiexpress.com/medias/INDEATCLUTCH-PNEU-VC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzJ8aW1hZ2UvanBlZ3xhREJpTDJobU15OHhNREF5T0RVek9Ua3pOamM1T0M5SlRrUkZRVlJEVEZWVVEwaGZVRTVGVlY5V1ExOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxiNGQwOThjYTYzZDQzODE2NDlmYTkzYzQ1ZTljOTkxNzZhZjc0MTY1ZjFmMGMyYTAyZGMxODFjYmFmMjI4ZWQ4
17837101 Pneumatic Clutches and Brakes 

AIRFLEX AIRFLEX

104602AW

Description

104602AW CLUTCH APPLICATOR ; 14VC500

Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 49000Lb-in at 75psi

Part #

104602AW

BDI #
17837101

Details

35302.28 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35,302.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EATON
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
163.75
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Shaft
Output Type
Shaft
Mounting Method
Minimum Plain Bore
Torque
Static Torque 49000Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
VC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
125psi
Application
Grinding Mills | Marine Propulsion | Metal Forming Machinery | Oil and Gas Machinery
Inch - Metric
Inch
Other Features
Air Cooled | Ventilated Construction | Gap Mounted Arrangement
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
104602AW
Weight / LBS
361
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 49000Lb-in at 75psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh