https://www.bdiexpress.com/medias/INDEATCLUTCH-PNEU-VC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzJ8aW1hZ2UvanBlZ3xhREJpTDJobU15OHhNREF5T0RVek9Ua3pOamM1T0M5SlRrUkZRVlJEVEZWVVEwaGZVRTVGVlY5V1ExOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxiNGQwOThjYTYzZDQzODE2NDlmYTkzYzQ1ZTljOTkxNzZhZjc0MTY1ZjFmMGMyYTAyZGMxODFjYmFmMjI4ZWQ4
https://www.bdiexpress.com/medias/INDEATCLUTCH-PNEU-VC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzJ8aW1hZ2UvanBlZ3xhREJpTDJobU15OHhNREF5T0RVek9Ua3pOamM1T0M5SlRrUkZRVlJEVEZWVVEwaGZVRTVGVlY5V1ExOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxiNGQwOThjYTYzZDQzODE2NDlmYTkzYzQ1ZTljOTkxNzZhZjc0MTY1ZjFmMGMyYTAyZGMxODFjYmFmMjI4ZWQ4
DANFOSS
DANFOSS
104725
DANFOSS DANFOSS
Description
104725 DUAL CLUTCH ; 38VC1200
Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 1700000Lb-in at 75psi
Part #
104725
BDI #
17837293
Details
186278.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/104725/p/17837293
Your Price
$ 186,278.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
2091.08
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Shaft
Output Type
Shaft
Mounting Method
Minimum Plain Bore
Torque
Static Torque 1700000Lb-in at 75psi
Product Type
Friction Shoe
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
VC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
125psi
Application
Grinding Mills | Marine Propulsion | Metal Forming Machinery | Oil and Gas Machinery
Inch - Metric
Inch
Other Features
Air Cooled | Ventilated Construction | Gap Mounted Arrangement
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
4610
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; Shaft Input; Shaft Output; Minimum Plain Bore Mount; Static Torque 1700000Lb-in at 75psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

