https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-CBC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDd8aW1hZ2UvanBlZ3xhRFkwTDJoaVpTOHhNREF5T0RVME16YzNNRFkxTkM5SlRrUkZRVlJEVEZWQ1VrdGZVRTVGVlY5RFFrTmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDVmZTdjNDFiM2JhZmFlMDg2NGE2YmViNmEwZGM3YzcxZjJhMDBmNzQyZTI1NGZkMjQwOWE4YmZiMTIzZTgxN2Y
https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-CBC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDd8aW1hZ2UvanBlZ3xhRFkwTDJoaVpTOHhNREF5T0RVME16YzNNRFkxTkM5SlRrUkZRVlJEVEZWQ1VrdGZVRTVGVlY5RFFrTmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDVmZTdjNDFiM2JhZmFlMDg2NGE2YmViNmEwZGM3YzcxZjJhMDBmNzQyZTI1NGZkMjQwOWE4YmZiMTIzZTgxN2Y
AIRFLEX
AIRFLEX
108033CC
AIRFLEX AIRFLEX
Description
108033CC ; 30CBC WITH BUSHINGS
Clutch and Brake; Pneumatic Activation; Straight|Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses AA Bushing Mount; Static Torque Clutch-55700
Part #
108033CC
BDI #
18693752
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/108033CC/p/18693752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
75.3
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses AA Bushing
Torque
Static Torque Clutch-55700Lb-in at 85psi
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
CBC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1200
Pressure
100psi
Application
Automatic Punching Machines | Press Brakes | Printing Machines | Shears | Stamping and Forming Presses | Wood Working Machines
Inch - Metric
Inch
Other Features
High Thermal Capacity | Low Air Consumption
Category - BDI
Clutches and Brakes
Noun
Assembly
Manufacturer Item Number
108033CC
Weight / LBS
166
Long Description
Clutch and Brake; Pneumatic Activation; Straight|Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses AA Bushing Mount; Static Torque Clutch-55700
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

