https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-CBC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDd8aW1hZ2UvanBlZ3xhRFkwTDJoaVpTOHhNREF5T0RVME16YzNNRFkxTkM5SlRrUkZRVlJEVEZWQ1VrdGZVRTVGVlY5RFFrTmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDVmZTdjNDFiM2JhZmFlMDg2NGE2YmViNmEwZGM3YzcxZjJhMDBmNzQyZTI1NGZkMjQwOWE4YmZiMTIzZTgxN2Y
https://www.bdiexpress.com/medias/INDEATCLUBRK-PNEU-CBC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDd8aW1hZ2UvanBlZ3xhRFkwTDJoaVpTOHhNREF5T0RVME16YzNNRFkxTkM5SlRrUkZRVlJEVEZWQ1VrdGZVRTVGVlY5RFFrTmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fDVmZTdjNDFiM2JhZmFlMDg2NGE2YmViNmEwZGM3YzcxZjJhMDBmNzQyZTI1NGZkMjQwOWE4YmZiMTIzZTgxN2Y
AIRFLEX
AIRFLEX
108033CF
AIRFLEX AIRFLEX
Description
108033CF ; 30CBC WITH BUSHING AND SHORT A
Clutch and Brake; Pneumatic Activation; Straight|Bushed Bore; Hollow Bore Input; Hollow Bore Output; Short Arm Mounted|Uses AA Bushing Mount; Static T
Part #
108033CF
BDI #
18693852
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/108033CF/p/18693852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
75.3
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Short Arm Mounted | Uses AA Bushing
Torque
Static Torque Clutch-55700Lb-in at 85psi
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
CBC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1200
Pressure
100psi
Application
Automatic Punching Machines | Press Brakes | Printing Machines | Shears | Stamping and Forming Presses | Wood Working Machines
Inch - Metric
Inch
Other Features
High Thermal Capacity | Low Air Consumption
Category - BDI
Clutches and Brakes
Noun
Assembly
Manufacturer Item Number
108033CF
Weight / LBS
166
Long Description
Clutch and Brake; Pneumatic Activation; Straight|Bushed Bore; Hollow Bore Input; Hollow Bore Output; Short Arm Mounted|Uses AA Bushing Mount; Static T
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

