https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODd8aW1hZ2UvanBlZ3xhREJrTDJnMVpDOHhNREF5T0RVME1USTRNREk0Tmk5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRlRYMFpNUjE4ek1EQjRNekF3TG1wd1p3fGYwMDY1MDFmZmZlMTRmYzI3ZjJmOWU4ZGViNTU5MmE3MjllNTU5MGFkZDM2MjQ3MDQ2YjgzZDdlODhkZmY4MjQ
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBAS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODd8aW1hZ2UvanBlZ3xhREJrTDJnMVpDOHhNREF5T0RVME1USTRNREk0Tmk5SlRrUkZRVlJDVWtGTFJWaGZVRTVGVlY5RVFrRlRYMFpNUjE4ek1EQjRNekF3TG1wd1p3fGYwMDY1MDFmZmZlMTRmYzI3ZjJmOWU4ZGViNTU5MmE3MjllNTU5MGFkZDM2MjQ3MDQ2YjgzZDdlODhkZmY4MjQ
DANFOSS
DANFOSS
146148CF
DANFOSS DANFOSS
Description
146148CF BRAKE ASSEMBLY ; 117DBA
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 33695Lb-in
Part #
146148CF
BDI #
17800963
Details
59922.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146148CF/p/17800963
Your Price
$ 59,922.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
185.97
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 33695Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBAS
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
2300
Pressure
85psi
Application
Can Making Machinery | Draglines | Power Shovels | Conveyors | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Large Friction Area | Minimum Adjustment for Lining Wear | Solid Brake Disc
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
146148CF
Weight / LBS
410
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 33695Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

