

AIRFLEX
AIRFLEX
146163ER
AIRFLEX AIRFLEX
Description
146163ER BRAKE ; 229DBA 822/820 MOTOR
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 386630Lb-in
Part #
146163ER
BDI #
17801162
Details
115772.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146163ER/p/17801162
Your Price
$ 115,772.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
521.64
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 386630Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBAS
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1500
Pressure
100psi
Application
Can Making Machinery | Draglines | Power Shovels | Conveyors | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Large Friction Area | Minimum Adjustment for Lining Wear | Solid Brake Disc
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
146163ER
Weight / LBS
1150
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 386630Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh