Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

146222G https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwNnxpbWFnZS9qcGVnfGFHUmpMMmc0Tnk4eE1EYzJPVFV3T1RjeE1Ua3dNaTlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlFUWtKZlJreEhYek13TUhnek1EQXVhbkJufDU1OWNmZmRkZTUwOTU2ODQ0YzhmZmU4N2FkZjQxOWFjMTgwYWQ2YmMyMjZlMWQzNmE2NzAwYzEzMDBiNjI4MzU
18693812 Pneumatic Clutches and Brakes 

DANFOSS DANFOSS

146222G

Description

146222G DBB BRAKE ELEMENT ; POR 115DBB 6SP AB

Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 34500Lb-in

Part #

146222G

BDI #
18693812

Details

60115.72 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60,115.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
102.06
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 34500Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
2400
Pressure
60psi
Application
Bottling Equipment | Power Shovels | Conveyors | Shears | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Low Inertia Friction Disc Assembly | Optional Split Friction Disc | Long Wearing | Self Lubricating Polypak Seal
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
146222G
Weight / LBS
225
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 34500Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh