https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwNnxpbWFnZS9qcGVnfGFHUmpMMmc0Tnk4eE1EYzJPVFV3T1RjeE1Ua3dNaTlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlFUWtKZlJreEhYek13TUhnek1EQXVhbkJufDU1OWNmZmRkZTUwOTU2ODQ0YzhmZmU4N2FkZjQxOWFjMTgwYWQ2YmMyMjZlMWQzNmE2NzAwYzEzMDBiNjI4MzU
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwNnxpbWFnZS9qcGVnfGFHUmpMMmc0Tnk4eE1EYzJPVFV3T1RjeE1Ua3dNaTlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlFUWtKZlJreEhYek13TUhnek1EQXVhbkJufDU1OWNmZmRkZTUwOTU2ODQ0YzhmZmU4N2FkZjQxOWFjMTgwYWQ2YmMyMjZlMWQzNmE2NzAwYzEzMDBiNjI4MzU
DANFOSS
DANFOSS
146300BN
DANFOSS DANFOSS
Description
146300BN DBB BRAKE ELEMENT ; 220DBB 16SP CR
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 116725Lb-in
Part #
146300BN
BDI #
17801284
Details
87126.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146300BN/p/17801284
Your Price
$ 87,126.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
220.9
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 116725Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1850
Pressure
60psi
Application
Bottling Equipment | Power Shovels | Conveyors | Shears | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Low Inertia Friction Disc Assembly | Optional Split Friction Disc | Long Wearing | Self Lubricating Polypak Seal
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
146300BN
Weight / LBS
487
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 116725Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

