https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBBS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0MnxpbWFnZS9qcGVnfGFEazJMMmc0TVM4eE1EYzJPVEEzTnpVek5EYzFNQzlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlFUWtKVFgwWk1SMTh6TURCNE16QXdMbXB3Wnd8OGQ5OTUzNWFiYjVkNWMzZmQ0YTg0NDZmYjBjZDA1NWJkYzdhOWZiOGVkNDkzOWY2MDA0MjFiYzBmZTVkZjM1MQ
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-DBBS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0MnxpbWFnZS9qcGVnfGFEazJMMmc0TVM4eE1EYzJPVEEzTnpVek5EYzFNQzlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlFUWtKVFgwWk1SMTh6TURCNE16QXdMbXB3Wnd8OGQ5OTUzNWFiYjVkNWMzZmQ0YTg0NDZmYjBjZDA1NWJkYzdhOWZiOGVkNDkzOWY2MDA0MjFiYzBmZTVkZjM1MQ
AIRFLEX
AIRFLEX
146330AT
AIRFLEX AIRFLEX
Description
146330AT DBB BRAKE ELEMENT ; POR 225DBBS 225LKB
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 373750Lb-in
Part #
146330AT
BDI #
17801244
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146330AT/p/17801244
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
597.84
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 373750Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBBS
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1700
Pressure
90psi
Application
Higher Speed Operation | Non-Cyclic Application
Inch - Metric
Inch
Other Features
Non Asbestos Friction Material
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
146330AT
Weight / LBS
1318
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 373750Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

