https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-WCB2-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMHxpbWFnZS9qcGVnfGFEazVMMmcxWkM4eE1EYzJPVE00TVRreE5qY3dNaTlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlYUTBJeVgwWk1SMTh6TURCNE16QXdMbXB3Wnd8ZmFhMzUwZjdiMzFlYjA2YzA3YzcwODhiYWVlMDVlMGZmOWRmZGFkNDg2ZmYwNzBiZDAyZmIwMmZiZjIxNzZiNg
https://www.bdiexpress.com/medias/INDEATBRAKEX-PNEU-WCB2-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMxMHxpbWFnZS9qcGVnfGFEazVMMmcxWkM4eE1EYzJPVE00TVRreE5qY3dNaTlKVGtSRlFWUkNVa0ZMUlZoZlVFNUZWVjlYUTBJeVgwWk1SMTh6TURCNE16QXdMbXB3Wnd8ZmFhMzUwZjdiMzFlYjA2YzA3YzcwODhiYWVlMDVlMGZmOWRmZGFkNDg2ZmYwNzBiZDAyZmIwMmZiZjIxNzZiNg
DANFOSS
DANFOSS
146471AJ
DANFOSS DANFOSS
Description
146471AJ WATER COOLED BRAKE ; 336WCB2 CORROSION RESIST
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 885000Lb-in at 80psi
Part #
146471AJ
BDI #
17801446
Details
331000.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/146471AJ/p/17801446
Your Price
$ 331,000.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
1973.15
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 885000Lb-in at 80psi
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIRFLEX
Product Series
WCB2
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
700
Pressure
150psi
Thermal Capacity
1950HP
Application
Dynamometers | Logging Equipment | Marine Mooring Systems | Slip Clutches | Tension Brakes | Unwind Stands | Drilling Rigs
Inch - Metric
Inch
Other Features
Externally Cooled | Patented Piston Design | Drop In Powerhead Package | Rapid Heat Dissipation | Optional Corrosion Protection
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
4350
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 885000Lb-in at 80psi
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

