https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-MB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0N3xpbWFnZS9qcGVnfGFHVmxMMmd4TlM4eE1EYzNNRE14TkRrNE5UVXdNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlOUWw5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8NjcwN2Q2OTU1YzcwNTZkZjY1ZWQxYjdlYjhkYTlmNjAwYjEwOTY0MGUwNDQ0ZDk1N2UxNWRhMmYzODlmZTU3Yg
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-MB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0N3xpbWFnZS9qcGVnfGFHVmxMMmd4TlM4eE1EYzNNRE14TkRrNE5UVXdNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlOUWw5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8NjcwN2Q2OTU1YzcwNTZkZjY1ZWQxYjdlYjhkYTlmNjAwYjEwOTY0MGUwNDQ0ZDk1N2UxNWRhMmYzODlmZTU3Yg
NEXEN
NEXEN
801300
NEXEN NEXEN
Description
801300 AIR/PNEUMATIC BRAKING SYSTEM ; NON-RETURNABLE STRAIGHT HUB BORE
Brake; Pneumatic Activation; Straight|Hub Bore; Hollow Bore Input; Foot Mounted|C-Face|Hub Less Mount; Maximum Static Torque 300Lb-in
Part #
801300
BDI #
455225
Details
3582.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801300/p/455225
Your Price
$ 3,582.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
7.063
EAN
0662284153966
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Hub
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Foot Mounted | C-Face | Hub Less
Torque
Maximum Static Torque 300Lb-in
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
MB
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Size
56 | 143TC | 145T
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.18HP
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Bare Cast Aluminum Finish | Enclosed Design | Horizontal Mount
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
15.57
Long Description
Brake; Pneumatic Activation; Straight|Hub Bore; Hollow Bore Input; Foot Mounted|C-Face|Hub Less Mount; Maximum Static Torque 300Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

