https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-MB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0N3xpbWFnZS9qcGVnfGFHVmxMMmd4TlM4eE1EYzNNRE14TkRrNE5UVXdNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlOUWw5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8NjcwN2Q2OTU1YzcwNTZkZjY1ZWQxYjdlYjhkYTlmNjAwYjEwOTY0MGUwNDQ0ZDk1N2UxNWRhMmYzODlmZTU3Yg
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-MB-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0N3xpbWFnZS9qcGVnfGFHVmxMMmd4TlM4eE1EYzNNRE14TkRrNE5UVXdNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlOUWw5RFJrRkRSVjh6TURCNE16QXdMbXB3Wnd8NjcwN2Q2OTU1YzcwNTZkZjY1ZWQxYjdlYjhkYTlmNjAwYjEwOTY0MGUwNDQ0ZDk1N2UxNWRhMmYzODlmZTU3Yg
NEXEN
NEXEN
801310
NEXEN NEXEN
Description
801310 AIR/PNEUMATIC BRAKING SYSTEM ; POR NON RETURNABLE
Brake; Pneumatic Activation; Straight|Hub Bore; Hollow Bore Input; Foot Mounted|C-Face|Hub Less Mount; Maximum Static Torque 1800Lb-in
Part #
801310
BDI #
455227
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801310/p/455227
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
22.65
EAN
0662284153980
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Hub
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Foot Mounted | C-Face | Hub Less
Torque
Maximum Static Torque 1800Lb-in
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
MB
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Size
284U | 284T | 286U | 286T
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.45HP
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Bare Cast Aluminum Finish | Enclosed Design | Horizontal Mount
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
50
Long Description
Brake; Pneumatic Activation; Straight|Hub Bore; Hollow Bore Input; Foot Mounted|C-Face|Hub Less Mount; Maximum Static Torque 1800Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

